Beli Spindle Moulder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Mesin Spindle Moulderatribut:
- Motor (V/Hz/W): 380/50/2800
- Motor Protection: Motor Protection
- Max Spindle Size (mm): Ø 200
- Spindle Bore (mm): Ø 30
- Speed (rpm): 1800/3000/6000/9000
- Max. Thickness Workpiece (mm): 100
- Blade Tilt (°): -5 to 45
- Dimensions (mm): 1200x1250x1300
- Sliding Table Size (mm): 480x500
- Sliding Table Travel (mm): 530
- Table Height (mm): 900
- Table Size (mm): 640x710
- KRISBOW Mesin Spindle Moulder Routeratribut:
- Table Size (mm): 600x400
- Sliding Table (mm): 1000x218
- Table Height (mm): 800
- Spindle Travel (mm): 110
- Table Opening (mm): 170
- Motor Power (W): 1500
- Spindle Diameter: Interchangeable 30mm +router bit cutter spindle with 8+12mm or 1/4+1/2inch two collet
- Spindle Speed (rpm): 1400/4000/6000/8000
- Tool Diameter Max. (mm): 150
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- Long Ger Long Ger Boring Head (Boring Kepala Bor)Deskripsi:Line Boring Head- Great drilling capacity for wood ø15 - ø 20 mm.- Various hole distances for choice.- The boring head accommodates high running speed up to 6000 RPM.- Ideal for mass boring application for general furniture, cabinets, assembly toys etc.- Suited for fitting on general boring machines.
- KRISBOW Mesin Bubut CNCatribut:
- Boring Bar Diameter (mm): 30
- Controller: Siemens
- Distance Beetween Centres (mm): 1000
- Indexing Time (s): 2.4
- Machine Dimensions (LxWxH) (mm): 2650x1550x1800
- Max. Swing Over Bed (mm): 415
- Max. Swing Over Carriage (mm): 200
- Max. Turnig Diameter (mm): 220
- Max. Turning Length (mm): 850
- Number of tools: 6
- Quill Diameter (mm): 60
- Quill Taper: MT 4
- Quill Travell (mm): 130
- Spindle Bearing Diameter (mm): 85
- Spindle Bore Diameter (mm): 52
- Spindle Motor Power (kW): 7.5
- Spindle Nose: ISO 702/III No 6
- Tool Shank Size (mm): 20x20
- X Axis travel (mm): 200
- Z-Axis Travel (mm): 760
- PRESTO Aliphatic Adhesive DN Series (Lem Kayu)Deskripsi:Aplikasi :- HPL- Veneer kayu- Kertas- keramik- Kayu ke kayu- Kayu dengan kelembaban 8-12% (kayu kering)
- KRISBOW Mesin Amplasatribut:
- Pad Size (mm): 93x185
- Orbital Frequency (rpm): 12000
- Dimensions (LxWxH) (cm): 18.5x9.3x17
- Input Power (W): 220
- ALDO Mesin Auto Planer + Jointeratribut:
- Motor (V): 230
- Power (W): 1500
- Blade Speed (rpm): 9000
- Range of Cutting Depth (mm): 5-120
- Feeding Speed (m/minute): 6
- Jointer Table Size (mm): 946x263
- Maximum Cutting Depth (mm): 0-3 (jointer), 0-2 (planer)
- Maximum Cutting Length (mm): 1000
- Maximum Cutting Width (mm): 254
- Packing Size (mm): 1027x508x433
- Planer Table Size (mm): 270x303
- Wipro Lathe Machine (Mesin Bubut)atribut:
- Tailstock Taper: MT2
- KRISBOW Mesin BubutDeskripsi:KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.atribut:
- Distance Between Center (mm): 1000
- JOTUN Gardex Premium Gloss Wood and Metal Paint (Cat Dasar Kayu dan Besi)Deskripsi:Gardex Premium Gloss adalah cat enamel berkualitas tinggi untuk permukaan kayu dan logam. Cat ini sangat baik untuk penggunaan interior dan eksterior. Hampir tidak menimbulkan bau selama dan setelah aplikasi, sehingga memberikan pengalaman melukis yang menyenangkan. Cat ini memiliki waktu pengeringan yang dioptimalkan untuk memastikan hasil akhir yang halus dan keras dalam waktu sesingkat mungkin, sementara Teknologi Jotun's True Colour memberikan warna luar biasa yang bertahan sangat lama.atribut:
- Color: Black
- Size (L): 1
- Finish: Gloss
- Spread Rate (m²): 12-16
- Coat: 2
- Dry Time (hour): 12
- WACKER NEUSON Tandem RollersDeskripsi:Compact, maneuverable and powerful. Thanks to their large drum diameter combined with a low machine center of gravity, the articulated RD18 models provide for firstclass compaction performances. The end user benefits from maximum driving comfort here thanks to the three-point articulated joint and the intuitive operation. One special feature of the RD18-100 and RD18-100C models is the unilateral drum lifting point, which makes it possible to compact right up to the edge or on the wall. - Optionally available as a tandem-axle roller or a combination roller. - Compaction in road and highway construction up to the edge due to the unilateral drum lifting point. - Installed articulated pendulum joint ensures for even compaction, a high level of maneuverability and a high level of driving stability. - Optimal visual conditions due to the slim design.atribut:
- Dimensions (LxWxH) (mm): 2260x856x2210
- Drum Width (mm): 800
- Drum Diameter (mm): 620
- Operating Width (mm): 856
- Ground Clearance Middle (mm): 230
- Drum Type: Front & Rear : Smooth/Undivied
- Advance Travel (m/minute): max. 183
- Amplitude (mm): 0.5
- Axle Load (kg): Front 765, Rear 815
- Centrifugal Force (kN): Level 1 : 25, Level 2 : 16
- Engine Performance (kW): 14.8 (ISO 14396)
- Engine/Motor Manufacturer: Kubota
- Engine/Motor Type: 3-cylinder diesel engine
- Frequency (Hz): Level 1 : 65, Level 2 : 52
- Fuel Tank Capacity (L): 33.0
- Linear Force Front/Rear Static (N/mm): 9.6/10.2
- Turning Radius Inside (mm): 2230
- Water Tank Capacity (L): 70
- WACKER NEUSON Trench RollersDeskripsi:The smart remote-controlled vibratory trench roller. The RT trench roller is ideally suited for the compaction of excavations and sub bases of foundations, roads and parking lots. The compaction of cohesive soils is the RT's specialty. The sheepsfoot drums, together with the adjustable centrifugal force, achieve optimum results. Available in two different drum widths. The remote control system uses infrared technology for maximum safety: The machine is disabled as soon as the line of sight between operator and device is lost. The proximity recognition sensor stops the RT as soon as it moves within 2 m of the operator. Available with the choice of Kohler or Kubota engine. - A patented third infrared receiving eye on top of the Trench Roller provides permanent contact with the remote control even in the trench shoring. - The base plate is completely maintenance free, because the drive system and exciter are provided with a permanent lubrication. That makes it most economical to run throughout its whole service life. - The below the axle exciter in each drum allows for more efficient transfer of compaction energy to the soil for superior compaction results. In addition, the low position of the exciters improves the stability of the machine and lowers the risk of the device toppling over. - The engine control module with diagnostic LEDs monitors machine functions such as oil pressure, radiator level, engine temperature, glow plug, battery and air filter capacity.atribut:
- Dimensions (LxWxH) (mm): 1853x820x1270
- Drum Width (mm): 560-820
- Drum Diameter (mm): 520
- Centrifugal Force (kN): 34.2-68.4
- Frequency (Hz): 41.7
- Linear Force Static (per drum) (N/mm): 9.6-10
- Displacement (cm³): 898-1028
- Engine/Motor Manufacturer: Kubota D902 Kohler KDW 1,003
- Engine/Motor Type: Water-cooled 3-cylinder diesel engine with electric starter
- Fuel Consumption (L/hour): 4.5
- Fuel Type: Diesel
- Linear Force Dynamic (per drum) (N/mm): 45
- Max. Gradeability (%): With 50, Without 50
- Operating Performance Power (kW): 15.5-14.8 (DIN ISO 3046)
- Speed (rpm): 3000.0
- Surface Capacity (m²/hour): 990
- Tank Capacity (L) : 24.0
- Travel Speed Forward (km/hour): 1.5-2.5
- Travel Speed Reverse (km/hour): 1.5-2.5
- Turning Radius (mm): 1600
- WISON Mesin Bor Kayu (Mesin Bor Magnetik)atribut:
- Max Width of Slot Mortising (mm): 16
- Motor (V): 220
- Power (W): 550
- Size Working Table (mm): 200x120
- Spindle Speed (rpm): 2860
- Creality 3D Printer (Printer 3D)Deskripsi:3D PRINTER Creality CR-10 MAX merupakan model terbaru (upgraded) dari Creality 3D Printer dengan print area 450 x 450 x 470 mm.
- METABO Table SawDeskripsi:-Extremely light table saw with trolley function for more mobility on the construction site -Integrated stand made from stable die-cast aluminium (patented): unfolded in a matter of seconds with secure stand -Very compact with folded stand for comfortable transport and space-saving storage -Second working height for working near ground level -Anti-twist tubular frame construction for highest demands on the building site and during installations -Cables and all add-on components for transport can be stored on the casing -Powerful motor with electronic overload protection -Motor brake for quick stop of the saw blade in 3 seconds -Restart protection: prevents unintentional start-up after power supply interruption -Soft start for long service life of motor and drive -Precise parallel guide with double clamping and quick fastening -Precise saw blade inclination via gear guide -Automatic resetting to 0-45 degrees after undercuts -Easy saw blade change with spindle lock -Splitting wedge can be lowered without tools for hidden cuts and transport -Precise, extendable table width extension for extra large working surfacesatribut:
- Rated Input Power (W): 2000
- Saw Blade Size (mm): 254x30
- No Load Speed (rpm): 4200
Daftar Harga Spindle Moulder Terbaru November 2026
| KRISBOW Mesin Spindle Moulder | Rp42.999.900 |
| KRISBOW Mesin Spindle Moulder Router | Rp24.999.900 |
| Wipro Mesin Spindle | Rp10.999.900 |
| BOSCH Corded Drill Driver (Mesin Bor Listrik) | Rp109.900 |
| Long Ger Long Ger Boring Head (Boring Kepala Bor) | Rp7.499.900 |
| KRISBOW Mesin Bubut CNC | Rp879.999.900 |
| BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton) | Rp2.299.900 |
| PRESTO Aliphatic Adhesive DN Series (Lem Kayu) | Rp24.900 |
| KRISBOW Mesin Bor Duduk | Rp2.199.900 |
| KRISBOW Mesin Amplas | Rp799.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)






















































































































































/P101000154-1.jpg)
/nyP108438862-1.jpg)

/P101518404-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Lem%20Kayu/PRESTO%20Aliphatic%20Adhesive%20DN%20Series%20(Lem%20Kayu)/cwP103846464-1.jpg)



/qaP108532946-1.jpg)

/osP108039892-1.jpg)


/P101005202-1.jpg)

/coP109113456-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)